Beli kompresor kulkas di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SIBERIA CompressorDeskripsi:Kompresor Kulkas, Freezeratribut:
- Refrigerant: R134A
- Voltage (V): 220-240
- Frequency (Hz): 50
- EMBRACO Refrigeration Condensing Unit (Mesin Kondesor)atribut:
- UNSPSC: 40101704
- CONRADER Air Compressor Valve (Klep Kompresor)Deskripsi:These valves manage the pressure in an engine-driven air compressor by combining the function of a pilot valve and an unloader valve in one device. A pilot valve maintains a set pressure range while the engine continues to run in between the cycles of the pump. An unloader valve releases, or bleeds off, air to reduce pressure that builds up in the pump. This happens when compressed air in the pump is not able to be stored in the tank or system when the maximum pressure is reached. Unloader valves protect the pump from the strain of working against pressure during startup, which puts stress on the pump and may reduce its operating life.atribut:
- Inlet Type: NPT
- Outlet Type: NPT
- Max Air Compressoratribut:
- Control Pressure (MPa): OFF pressure / about 0.95, ON pressure / about 0.75
- Cylinder Diameter (mm): 47
- Discharge Rate (L/minute): 65/75
- Frequency (Hz): 50/60 (shared)
- Height (mm): 380
- Length (mm): 400
- Load current (A): 14
- Motor Power (W): 750
- Noise Level (dB): 75
- Number of Cylinders: 1
- Pneumatic Outlet: One-touch air chuck for general nailing machine and air tool
- Power Source (V): AC100 (50/60Hz shared)
- Rotation Speed (rpm): Up to 2850 (50Hz), 3450 (60Hz)
- Stroke (mm): 24
- Tank Capacity (L): 4.5
- Width (mm): 400
- FINI Piston Compressor (Kompresor Angin)atribut:
- Fequency (Hz): 50
- Oil Less: No
- Falcon Selang Hose Compressor (Selang Angin / Selang Kompresor)atribut:
- Size (mm): 8.5
- Mesin HL Compressor Oilless (Kompresor Angin)Deskripsi:Isi Dus & Kelengkapan :'- 1 Unit Mesin Kompresor N1HP 9L Oiless- Manual Book & Kartu Garansiatribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Speed (rpm): 1450
- Pressure (bar): 8
- ARTIX Compressor Oil Less (Kompresor Angin)Deskripsi:ARTIX Compressor Oil-Less (Kompresor Angin) sangat cocok digunakan pada bengkel , perawatan, industri, pekerjaan proyek dan Konstruksi.atribut:
- Voltage (V/Hz): 220/50
- Insulation class: B
- Shark Air Compressor Auto+Motor (Kompresor Angin)Deskripsi:Kompresor Shark LZPM-5114 1/4HP mengadopsi teknologi kompresor reciprocating dimana prinsip kerjanya menggunakan 1 piston berdiameter 51 mm sebagai media yang bergerak bolak-balik di dalam silinder untuk menghisap, menekan dan mengeluarkan udara secara terus-menerus.Shark LZPM-5114 dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan.
- TECUMSEH Reciprocating Compressoratribut:
- UNSPSC: 31160000
- Panasonic Compressor R32atribut:
- Type: R32
- EMBRACO Kompresor ACatribut:
- UNSPSC: 40151607
- Frequency (Hz): 60
- Height (inch): 8
- Line Connection Discharge I.D. (inch): 1/4
- Phase: 1
- Daikin Compressor AC OutdoorDeskripsi:Compressor poutdoor AC daikin inverter
- Shark Kompresor Udara PortabelDeskripsi:Jika mobilitas menjadi pertimbangan utama, ukuran tampaknya menjadi sebuah prioritas. Hal serupa tampaknya diadopsi dengan baik oleh kompresor portable Shark MZ 1525 1.5 HP.Dengan desain yang sederhana dan dimensinya yang kecil membuat kompresor ini mudah dipindahkan ataupun dibawa.
- MECLINE Unloader & Relief Valveatribut:
- UNSPSC: 40141606
- Body Material: Brass
- Function: Safety
- Maximum Fluid Temperature (°F): 194
- Type: High Pressure
- Wetted Materials: Brass/Stainless Steel
- SECOP Kompresor ACDeskripsi:Reciprocating compressors use a piston that moves back and forth repeatedly to compress the refrigerant. They are best suited for non-continuous use, such as in residential HVAC systems, which benefit from their higher pressure outputs and efficiency.atribut:
- UNSPSC: 31160000
- Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)Deskripsi:Swan Kompresor Angin memiliki kapasitas tanki 36-400L dengan aliran udara (F.A.D) 45-2000 l/m kalitas terbaik, awet dan tahan lama cocok digunakan pada bengkel, otomotif industri, proyek dan konstruksiatribut:
- Working Pressure (kg/cm²): 8
- Kabel: Without cable
Daftar Harga kompresor kulkas Terbaru October 2026
| SIBERIA Compressor | Rp1.299.900 |
| Danfoss Kompresor Secop | Rp2.699.900 |
| EMBRACO Refrigeration Condensing Unit (Mesin Kondesor) | Rp23.999.900 |
| CONRADER Air Compressor Valve (Klep Kompresor) | Rp469.900 |
| Max Air Compressor | Rp15.999.900 |
| FINI Piston Compressor (Kompresor Angin) | Rp5.099.900 |
| Falcon Selang Hose Compressor (Selang Angin / Selang Kompresor) | Rp1.099.900 |
| Mesin HL Compressor Oilless (Kompresor Angin) | Rp1.399.900 |
| ARTIX Compressor Oil Less (Kompresor Angin) | Rp1.299.900 |
| KRISBOW Air Compressor (Kompresor Angin) | Rp2.499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/54P110131184-1.jpg)
/pcP109550912-1.jpg)

/cgP107897448-1.jpg)
/6mP106880238-1.jpg)
/g8P105920584-1.jpg)
/lsP105146784-1.jpg)
/e7P104565511-4.jpg)
/paP104618910-2.jpg)








/fwP102540572-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)